Shop GLAS-COL
See all product information
Create Account
Automatic Temperature Controller
- Mfr # 104A PL612-2
- Zoro # G511327471
product price:Â
$
1,387.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Features
Grid Support Bracket, Auto-Tuning Function, 6 ft Detachable Power Cord
Product Type
Automatic Temperature Controller
Current
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104A PL612-2
- Zoro #
- G511327471
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Automatic Temperature Controller
- Voltage
- 120V AC
- Features
- Grid Support Bracket, Auto-Tuning Function, 6 ft Detachable Power Cord
- Product Type
- Automatic Temperature Controller
- Current
- 15 A
Description
Automatic Temperature Controller, Not Applicable Sensor Type, DIN Size Not Applicable, Output Not Applicable, Control Mode Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.