Shop MILWAUKEE TOOL

Max-Lok Connection Adapter

  • Mfr # 48-20-6950
  • Zoro # G5113884

product price: 
$
178.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Application
Extends SDS Max Drill and Core Bits
Shank Type
SDS Max
Impact Rated
No
For Use With
SDS Max drill and core bits
Drill Bit Shank Type
SDS Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-20-6950
Zoro #
G5113884
UPC #
045242282906
Country of Origin
Germany
Item
Max-Lok Bridge
Application
Extends SDS Max Drill and Core Bits
Shank Type
SDS Max
Impact Rated
No
For Use With
SDS Max drill and core bits
Drill Bit Shank Type
SDS Max
Drill Bit Adapter Type
Shank Adapter
Shank Type Compatibility
SDS Max
Tool Side Shank Type
SDS Max
Drill Bit Type Compatibility
SDS Max

Description

Drill deeper and in tight spaces with confidence by extending your SDS-MAX drill and core bits up to 82-1/2" with the Milwaukee Max-LockTM Connection Adapter.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.