Light Kit, 1115-LIGHT
- Mfr # 14282
- Zoro # G5114317
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Smartwasher
For Use With Mfr. Model Number
14710
Voltage
110V AC
Compatible with Brand
SmartWasher
For Solution Base Type
Water-Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14282
- Zoro #
- G5114317
- UPC #
- 649123000216
- Country of Origin
- United States
- Item
- Light
- Fits Brand
- Smartwasher
- For Use With Mfr. Model Number
- 14710
- Voltage
- 110V AC
- Compatible with Brand
- SmartWasher
- For Solution Base Type
- Water-Based
- Product Type
- Light
- For Washer Type
- Parts Washer
- Compatible Parts Washer Manufacturer Model Number
- 1005003 (14710), Parts Washer
Description
Light, Product Type Light, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1005003 (14710), Parts Washer, Compatible Parts Washer Grainger Part Number 45TV46, For Washer Type Parts Washer, For Solution Base Type Water-Based, Voltage 110V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.