Flat Suction Cup
- Mfr # 10.01.01.14117
- Zoro # G511471709
product price:Â
$
11.59
/ea
Sold in multiples of 10 for
$115.90
Key Features
Pad Type
Flat
Pad Material
NBR
Pad Height
23 mm
Port Size
1/8 in
Weight
5.7 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10.01.01.14117
- Zoro #
- G511471709
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Pad Height
- 23 mm
- Port Size
- 1/8 in
- Outside Diameter
- 15 mm
- Overall Height
- 31 mm
- Pad Diameter
- 16.8 mm
Details
- Pad Type
- Flat
- Pad Material
- NBR
- Weight
- 5.7 g
- Durometer
- 55 A
- Maximum Vacuum Pressure
- -0.6 bar
- Number of Folds
- 0
- Hardness
- 55 Shore A
- Item
- Vacuum Pad Assembly
- Series
- SUF
- Stroke
- 1.5 mm
- Port Type
- G
- Pad Color
- Gray
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 15 mm, Overall Height 31 mm, Pad Color Gray, Pad Diameter 16.8 mm, Hardness 55 Shore A, Pad Height 23 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 1.5 mm, Weight 5.7 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.