Rigging Sling
- Mfr # AG12SPES1210E1
- Zoro # G511508795
product price:Â
$
38.99
/ea
Key Features
Material
Polyester
Color
Red
Visual Indicators
Color Coded
Working Load Limit
1,980 lb
Product Type
Rope Sling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AG12SPES1210E1
- Zoro #
- G511508795
- UPC #
- 810110193154
- Country of Origin
- United States
Dimensions
- Sling Length - Maximum
- 10 ft
- Rope Diameter
- 1/2 in
Details
- Item
- Rope Sling
- Material
- Polyester
- Color
- Red
- Visual Indicators
- Color Coded
- Working Load Limit
- 1,980 lb
- Product Type
- Rope Sling
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, UV-Resistant
- Sling Adjustability
- Fixed
- End Type
- Eye
- Shell Material
- Polyester
- Wire Color
- Red
Description
Rope Sling, Material Polyester, Rope Diameter 1/2 in, Working Load Limit 1,980 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 10 ft, Product Type Rope Sling, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Red, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.