Shop ALL GEAR
See all product information
Create Account
Rigging Sling
- Mfr # AGBRES1210
- Zoro # G511508825
product price:Â
$
58.45
/ea
Key Features
Material
Polyester
Color
Blue
End Type
Eye
Product Type
Rope Sling
Sleeve Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AGBRES1210
- Zoro #
- G511508825
- UPC #
- 810110193673
- Country of Origin
- United States
Dimensions
- Rope Diameter
- 1/2 in
- Sling Length - Maximum
- 10 ft
Details
- Item
- Rope Sling
- Material
- Polyester
- Color
- Blue
- End Type
- Eye
- Product Type
- Rope Sling
- Sleeve Material
- Nylon
- Sling Adjustability
- Fixed
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, UV-Resistant
- Visual Indicators
- Color Coded
- Working Load Limit
- 1,418 lb
- Shell Material
- Polyester
- Wire Color
- Blue
Description
Rope Sling, Material Polyester, Rope Diameter 1/2 in, Working Load Limit 1,418 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 10 ft, Product Type Rope Sling, Sleeve Material Nylon, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Blue, Resistance Properties Abrasion-Resistant, Chemical-Resistant, UV-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.