Inside Release, 4"
- Mfr # 10486A00400
- Zoro # G5115139
product price:Â
$
74.69
/ea
Key Features
Fits Brand
Kason
For Use With Mfr. Model Number
10056L05020, 10056L06021
Product Type
Inside Release Handle
Overall Diameter
7 3/16 in
Compatible Product Type
Light Spring Padlocking Body
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10486A00400
- Zoro #
- G5115139
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 7 3/16 in
Details
- Fits Brand
- Kason
- Item
- Inside Release
- For Use With Mfr. Model Number
- 10056L05020, 10056L06021
- Product Type
- Inside Release Handle
- Compatible Product Type
- Light Spring Padlocking Body
- Compatible Manufacturer Model Number
- 10056L05020, 10056L06021
- Compatible Brand
- Kason
Description
Inside Release, 4 In., For Use With Grainger Item Number 43WR95, 43WR98, For Use With Mfr. Model Number 10056L06021, 10056L05020, Fits Brand Kason
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.