Encoder Interface Module, Speed Feedback
- Mfr # VW3A3620
- Zoro # G5116638
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
For Use With
Altivar 32, Altivar Machine ATV320
Depth
3.5 in
Width
2.5 in
Height
1.8 in
Function
Overload Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VW3A3620
- Zoro #
- G5116638
- UPC #
- 00785901946953
- Country of Origin
- Indonesia
- Item
- Speed Monitoring Card
- For Use With
- Altivar 32, Altivar Machine ATV320
- Function
- Overload Protection
- Protects
- Short Circuits
- Application
- Speed monitoring module
- Used For
- Variable Speed Drives
- Type
- Speed Feedback
- Mfr. Stock No.
- VW3A3620
- Compatible with Sub-Brand
- Altivar
- Compatible with Manufacturer Part Number
- Mfr. No. VW3A3600
- Compatible Manufacturer Model Number
- Mfr. No. VW3A3600
- Product Type
- Speed Monitoring Card
- Compatible Series
- ATV32, ATV320, ATV340
- Compatible SubBrand
- Altivar
Dimensions
- Depth
- 3.5 in
- Width
- 2.5 in
- Height
- 1.8 in
Description
Speed Monitoring Card, Application Monitoring, For Use With Altivar 32, Altivar Machine ATV320, Mounting Type Plug-In, For Use with Series ATV32, ATV320, ATV340
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.