PROJECTOR 4K HDR ULTRA SHORT T
- Mfr # X10004K
- Zoro # G511768809
product price:Â
$
2,894.99
/ea
Free Shipping & Returns
Key Features
Width
29.8 in
Depth
11.5 in
Height
6.7 in
Color
Black
Mounting
Ceiling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X10004K
- Zoro #
- G511768809
- UPC #
- -
- Country of Origin
- China
- Item
- LED Projector
- Color
- Black
- Mounting
- Ceiling
- Lamp Life
- 30000 hrs (Normal)
- HDMI
- Yes
- Bluetooth
- Yes
- Output Scan Format
- 2160p
- Network (RJ-45)
- Yes
- Throw Type
- Ultra Short Throw
- Graphic Mode
- 4K UHD
- Vertical Scan Range
- 23 Hz to 120 Hz
- Projection Method
- Ceiling, Front
- Green Environmental Attribute
- Environmentally Friendly
- Operating Power Consumption
- 199 W
- High Dynamic Range (HDR) Type
- HDR10
- Includes
- Power Cable, USB-C Cable, Remote Control(w/ backlit), Quick Start Guide; Speakers
- Lamp Type
- LED RGB
- Standard Mode Brightness
- 2400 lm
- Wireless LAN
- Yes
- Number of Lamps
- 1
- Contrast Ratio
- 3,000,000:1
- USB
- Yes
- Application
- Home Theater, Cinema
- Native Resolution
- 3840 x 2160
Dimensions
- Width
- 29.8 in
- Depth
- 11.5 in
- Height
- 6.7 in
- Max. Focal Length
- 2.51 mm
- Max. Diagonal Image Size
- 12.50 ft
Description
4K HDR Ult Short Smrt LED Soun
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.