This item is Discontinued.

This item is Discontinued.
WD Red Plus 4 TB HDD Hard Drive (Discontinued)
Mfr #
WD40EFPX
Zoro #
G511859392
UPC # 718037899794
Country of Origin Thailand
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD40EFPX
- Zoro #
- G511859392
- UPC #
- 718037899794
- Country of Origin
- Thailand
- Item
- Hard Drive
- For Use With
- Storage System
- Interface
- SATA
- Recording Capacity
- 4 TB
- Speed
- 5400 rpm
- Features
- Environmentally Friendly
- Spindle Speed
- 5400 RPM
- Drive Type
- Internal
- Recording Technology
- Conventional Magnetic Recording (CMR)
- Buffer
- 256 MB
- Product Line
- Red Plus
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Device Supported
- Storage System
- Drive Interface Standard
- SATA/600
- Environmentally Friendly
- Yes
- Storage Capacity
- 4 TB
Description
WD Red Plus WD40EFPX 4 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - Conventional Magnetic Recording (CMR) Method - Storage System Device Supported - 5400rpm - 3 Year Warranty