Shop GRACO
See all product information
Create Account
Texture Pump, RTX 5000
- Mfr # 287314
- Zoro # G5118745
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Graco
For Use With Mfr. Model Number
RTX 1500, RTX 5000pi, RTX 5000px, RTX 5500px
Color
Blue
Product Type
Hose Assembly
Compatible with Manufacturer Model Number
RTX 1500, RTX 5000pi, RTX 5000px, RTX 5500px
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 287314
- Zoro #
- G5118745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Details
- Fits Brand
- Graco
- Item
- Texture Pump, RTX 5000
- For Use With Mfr. Model Number
- RTX 1500, RTX 5000pi, RTX 5000px, RTX 5500px
- Color
- Blue
- Product Type
- Hose Assembly
- Compatible with Manufacturer Model Number
- RTX 1500, RTX 5000pi, RTX 5000px, RTX 5500px
- Compatible with Mfr. Model No.
- RTX 1500, RTX 5000pi, RTX 5000px, RTX 5500px
- Compatible Manufacturer Model Number
- RTX 1500, RTX 5000pi, RTX 5000px, RTX 5500px
- For Use with Mfr Model Number
- RTX 1500, RTX 5000pi, RTX 5000px, RTX 5500px
- Compatible Manufacturer Part Number
- RTX 1500, RTX 5000pi, RTX 5000px, RTX 5500px
- Compatible with Manufacturer Model No.
- RTX 1500, RTX 5000pi, RTX 5000px, RTX 5500px
- Compatible Pump Manufacturer Part Number
- RTX 1500, RTX 5000pi, RTX 5000px, RTX 5500px
- Compatible Mfr. Model Number
- RTX 1500, RTX 5000pi, RTX 5000px, RTX 5500px
- For Manufacturer Part Number
- RTX 1500, RTX 5000pi, RTX 5000px, RTX 5500px
- Compatible with Mfr. Model Number
- RTX 1500, RTX 5000pi, RTX 5000px, RTX 5500px
- Wire Color
- Blue
Description
Texture Pump, RTX 5000, For Use With Grainger Item Number 48YD38, 48YD39, 48YD40, For Use With Mfr. Model Number 17H572, 17H573, 17H575, Fits Brand Graco
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.