M12 Cable, Male, Green, 5 m, 10 Gbits
- Mfr # 142M2X12050
- Zoro # G511904252
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Product Type
M12
End 1 Number of Pins
8
End 2 Number of Pins
8
Cable Length
5 m
Cable Jacket Material
PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 142M2X12050
- Zoro #
- G511904252
- UPC #
- 4250184198352
- Country of Origin
- Germany
- Item
- Receptacle
- Product Type
- M12
- End 1 Number of Pins
- 8
- End 2 Number of Pins
- 8
- Cable Jacket Material
- PUR
- Cable Jacket Color
- Green
- IP Rating
- IP6X, IPX5, IPX7
- Maximum Operating Temperature
- 194 Degrees F
- End 2 Connection Type
- M12 Jack
- Standards
- EN50288-4-2, RoHS Compliant, UL Listed
- End 1 Connection Type
- M12 Plug
- End 1 Mounting Orientation
- Straight
- Data Rate
- 10 Gbits
- Minimum Operating Temperature
- -22 Degrees F
- End 2 Gender
- Male
- End 1 Coding
- X
- Performance Category
- Cat7
- End 2 Coding
- X
- Number of Wires
- 8
- End 1 Gender
- Male
- End 2 Mounting Orientation
- Straight
- Shielded
- Yes
Dimensions
- Cable Length
- 5 m
Description
M12 Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12 Jack, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX5, IPX7, Number of Wires 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.