Vinyl Caps with Flat Pull-Tab, PK 25
- Mfr # VFC-240-16
- Zoro # G511930510
product price:Â
$
6.39
/pk of 25, $0.26/ea
Key Features
Material
Vinyl
Color
Red
Maximum Intermittent Temperature
350 Degrees F
Tab Style
Center Pull
Pull Tab Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFC-240-16
- Zoro #
- G511930510
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Caps with Flat Pull-Tab
- Material
- Vinyl
- Color
- Red
- Maximum Intermittent Temperature
- 350 Degrees F
- Tab Style
- Center Pull
- Includes Pull Tab
- Yes
- Maximum Continuous Temperature
- 200 Degrees F
- Cap Top Style
- Pull-Tab
- Features
- Easy Removal
- Hardness
- Shore A: 60-70
- Shape
- Round
Dimensions
- Pull Tab Length
- 5/8 in
- Inside Diameter
- 0.24 in
Description
Vinyl Caps with Flat Pull-Tab, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.