SAG Node Pump
- Mfr # 10.03.01.00568
- Zoro # G511938523
product price:Â
$
6,924.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Doosan A Series, Doosan H Series, Doosan M Series
Vacuum Pump Series
ECBPi
Output Power
13 W
Electrical Connection
M12 8-Pole Connector
Current Rating
0.6 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10.03.01.00568
- Zoro #
- G511938523
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 188.8 mm
Details
- Item
- Cobotic Integration Kit
- Compatible With
- Doosan A Series, Doosan H Series, Doosan M Series
- Vacuum Pump Series
- ECBPi
- Output Power
- 13 W
- Electrical Connection
- M12 8-Pole Connector
- Current Rating
- 0.6 A
- Includes Adapter Plate
- Adapter Plate Included
- Voltage
- 24 V DC
- Application
- Handling Airtight & Slightly Porous Workpieces
Description
Item Cobotic Integration Kit, Application Handling Airtight & Slightly Porous Workpieces, Compatible With Doosan A Series, Doosan H Series, Doosan M Series, Current Rating 0.6 A, Electrical Connection M12 8-Pole Connector, Includes Complete Gripper, VEE 1xspb1/Spf 42.3x42.3, Connection Cable, Flange Adapter Plate for Robot Applications, Flange Module VEE-QCM 32 Bayonet, USB Stick, Vacuum Generator ECBPi, Vacuum Suction Cups, Includes Adapter Plate Adapter Plate Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.