Shop NOCO
See all product information
Create Account
Battery Box, Closure Type Lock-Down Knobs
- Mfr # HM408
- Zoro # G5121669
product price:Â
$
121.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Height
11 1/8 in
Fits Battery Size Group
Group 4D
Battery Box Color
Black
Inside Length
21 3/16 in
Battery Box Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HM408
- Zoro #
- G5121669
- UPC #
- 046221474084
- Country of Origin
- United States
Dimensions
- Inside Height
- 11 1/8 in
- Fits Battery Size Group
- Group 4D
- Inside Length
- 21 3/16 in
- Outside Height
- 14 in
- Outside Width
- 13 in
- Outside Length
- 24 11/16 in
- Inside Width
- 9 5/8 in
- Fits Chest Size
- Designed for Group 4D Batteries, Four Corner Fastening System for Easy Installation, Large Internal Reservoir to Collect Battery Acid, Molded Design Provides Ultimate Protection In Low Temperature Environments
Details
- Battery Box Color
- Black
- Battery Box Material
- Plastic
- Item
- Battery Box
- Standards
- US Coast Guard Regulations 183.420 and ABYCE-10.7
- Features
- Designed for Group 4D Batteries, Four Corner Fastening System for Easy Installation, Large Internal Reservoir to Collect Battery Acid, Molded Design Provides Ultimate Protection In Low Temperature Environments
- Closure Type
- Lock-Down Knobs
- Resistance Properties
- UV Resistant; Oil Resistant; Gas Resistant
- Removable Lid
- Yes
- Battery Group Type
- Commercial Vehicles
- Minimum Heat Resistance
- -20 Degrees F
- Front Closure
- Lock-Down Knobs
Description
Battery Box, Battery Group Type Commercial Vehicles, Fits Battery Size Group Group 4D, Minimum Heat Resistance -20 Degrees F, Removable Lid Yes, Closure Type Lock-Down Knobs, Battery Box Material Plastic, Battery Box Color Black, Inside Length 21 3/16 in, Inside Width 9 5/8 in, Inside Height 11 1/8 in, Outside Length 24 11/16 in, Outside Width 13 in, Outside Height 14 in, Fluid Compatibility Acid, Resistance Properties UV Resistant; Oil Resistant; Gas Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.