Shop NOCO
See all product information
Create Account
Battery Box, Closure Type Lock-Down Knobs
- Mfr # HM462
- Zoro # G5121693
product price:Â
$
128.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Length
14 7/16 in
Standards
US Coast Guard Regulations 183.420 and ABYCE-10.7
Fits Battery Size Group
Group L16
Outside Length
17 13/16 in
Outside Width
15 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM462
- Zoro #
- G5121693
- UPC #
- 046221474626
- Country of Origin
- United States
- Standards
- US Coast Guard Regulations 183.420 and ABYCE-10.7
- Item
- Battery Box
- Features
- Designed for Dual Group L16 Batteries, Four Corner Fastening System for Easy Installation, Large Internal Reservoir to Collect Battery Acid, Molded Design Provides Ultimate Protection In Low Temperature Environments
- Battery Box Material
- Plastic
- Battery Box Color
- Black
- Removable Lid
- Yes
- Resistance Properties
- UV Resistant; Oil Resistant; Gas Resistant
- Battery Group Type
- 6-Volt Vehicles
- Minimum Heat Resistance
- -20 Degrees F
- Closure Type
- Lock-Down Knobs
Description
Battery Box, Battery Group Type 6-Volt Vehicles, Fits Battery Size Group Group L16, Minimum Heat Resistance -20 Degrees F, Removable Lid Yes, Closure Type Lock-Down Knobs, Battery Box Material Plastic, Battery Box Color Black, Inside Length 14 7/16 in, Inside Width 12 in, Inside Height 17 7/16 in, Outside Length 17 13/16 in, Outside Width 15 7/16 in, Outside Height 19 5/8 in, Fluid Compatibility Acid, Resistance Properties UV Resistant; Oil Resistant; Gas Resistant