Shop NOCO
See all product information
Create Account
Battery Box, Closure Type Lock-Down Knobs
- Mfr # HM426
- Zoro # G5121711
product price:Â
$
139.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Width
10 1/2 in
Inside Length
14 5/8 in
Battery Box Color
Black
Features
Designed for Dual 6V Batteries, Four Corner Fastening System for Easy Installation, Large Internal Reservoir to Collect Battery Acid, Molded Design Provides Ultimate Protection In Low Temperature Environments
Fits Battery Size Group
Group 6V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM426
- Zoro #
- G5121711
- UPC #
- 046221474268
- Country of Origin
- United States
- Battery Box Color
- Black
- Features
- Designed for Dual 6V Batteries, Four Corner Fastening System for Easy Installation, Large Internal Reservoir to Collect Battery Acid, Molded Design Provides Ultimate Protection In Low Temperature Environments
- Standards
- US Coast Guard Regulations 183.420 and ABYCE-10.7
- Battery Box Material
- Plastic
- Item
- Battery Box
- Battery Group Type
- 6-Volt Vehicles
- Removable Lid
- Yes
- Resistance Properties
- UV Resistant; Oil Resistant; Gas Resistant
- Minimum Heat Resistance
- -20 Degrees F
- Closure Type
- Lock-Down Knobs
Description
Battery Box, Battery Group Type 6-Volt Vehicles, Fits Battery Size Group Group 6V, Minimum Heat Resistance -20 Degrees F, Removable Lid Yes, Closure Type Lock-Down Knobs, Battery Box Material Plastic, Battery Box Color Black, Inside Length 14 5/8 in, Inside Width 10 1/2 in, Inside Height 11 1/2 in, Outside Length 17 15/16 in, Outside Width 14 5/16 in, Outside Height 14 in, Fluid Compatibility Acid, Resistance Properties UV Resistant; Oil Resistant; Gas Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.