Shop MOEN
See all product information
Create Account
Sleek Pulldown Bar
- Mfr # 7664SRS
- Zoro # G512371046
product price:
$
350.99
/ea
Free Shipping & Returns
Key Features
Finish
Spot Resist Stainless
Bar Length
24.8 in
Width
12.3 in
Height
3.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7664SRS
- Zoro #
- G512371046
- UPC #
- 26508316498
- Country of Origin
- Taiwan, Province of China
- Finish
- Spot Resist Stainless
Description
- •Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets current legislation, including ab1953 (california) and s152 (vermont)
- •limited lifetime warranty