This item is Discontinued.

This item is Discontinued.
Solna Instant Hot Faucet with Square Spout (Discontinued)
Mfr #
61365LF-H-GL
Zoro #
G512372913
UPC # 034449943499
Country of Origin China
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61365LF-H-GL
- Zoro #
- G512372913
- UPC #
- 034449943499
- Country of Origin
- China
Dimensions
- Depth
- 8.94 in
- Length (In.)
- 5.25 in
- Width
- 4.19 in
Details
- Finish
- Luxe Gold
- Number of Handles
- Single Handle Lever
- Flow Rate
- 1 GPM
- Material
- Brass
Description
Brizo Instant Hot faucets easily coordinate with any aesthetic, elevating the culinary experience with style and convenience. The hot water tank can deliver near boiling water and is ready at a moment's notice-ideal for aromatherapy, steeping tea, brewing French press coffee and more.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.