Choreograph Hook
- Mfr # K-97624-ABZ
- Zoro # G512377796
product price:Â
$
32.59
/ea
Key Features
Finish
Anodized Dark Bronze
Material
Anodized Aluminum
Width (In.)
1.25 in
Length
1.19 in
Depth (In.)
1.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-97624-ABZ
- Zoro #
- G512377796
- UPC #
- 885612402752
- Country of Origin
- Unknown
Dimensions
- Width (In.)
- 1.25 in
- Length
- 1.19 in
- Depth (In.)
- 1.63 in
Details
- Finish
- Anodized Dark Bronze
- Material
- Anodized Aluminum
Description
The Choreograph collection makes it easier than ever to create a shower space that caters to your needs, your style, and your life. Choreograph shower walls and accessories let you personalize your shower with beautiful wall designs and thoughtfully designed storage. Complete your Choreograph shower space with this wall hook for hanging robes and towels.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.