- MFR #
- ROGSTRIXB650EFGAMINGWIFI
- Zoro #
- G512432426
- UPC #
- 195553944038
- Country of Origin
- China
- Item
- Gaming Desktop Motherboard
- Number of Onboard USB 2.0 Ports
- 4
- Processor Supported
- Ryzen
- Memory Speed Supported
- 5600 MHz, 5000 MHz, 6400 MHz, 6000 MHz, 6200 MHz, 5800 MHz, 5200 MHz, 4800 MHz, 5400 MHz
- Onboard Video
- CPU Dependent Video
- 2.5Gigabit Ethernet
- Yes
- Number of PCI Express x16 Slots
- 2
- Gigabit Ethernet
- Yes
- Wireless LAN Standard
- IEEE 802.11-a/b/g/n/ac/ax
- Processor Socket
- Socket AM5
- RAID Supported
- Yes
- Controller Type
- Serial ATA/600
- Thunderbolt
- Yes
- Total Number of USB Ports
- 12
- Number of PCI Express x1 Slots
- 2
- Total Number of PCI Express Slots
- 4
- Package Contents
- STRIX B650E-F GAMING WIFI Gaming Desktop Motherboard, 2 x SATA 6Gb/s cables, 1 x Thermal pad for M.2, 1 x ASUS Wi-Fi moving antennas, 1 x Cable ties pack, 1 x M.2 Q-Latch package, 1 x ROG key chain, 1 x ROG Strix stickers, 1 x ROG Strix thank you card, 2 x M.2 Rubber Packages, 1 x User guide
- Number of USB 3.2 Gen 2 Type-C Ports
- 1
- RAID Levels
- 10, 0, 1
- Bluetooth
- Yes
- PCI Express Standard
- PCI Express 3.0, PCI Express 4.0, PCI Express 5.0
- Number of Memory Slots
- 4
- Total Number of Expansion Slots
- 4
- Wireless LAN
- Yes
- Number of USB 3.2 Gen 1 Type-A Ports
- 4
- Number of M.2 Interfaces
- 3
- Number of Network (RJ-45) Ports
- 1
- Bluetooth Standard
- Bluetooth 5.2
- Number of SATA Interfaces
- 4
- Total Processor Supported
- 1
- Number of USB 3.2 Gen 2 Type-A Ports
- 2
- Maximum Memory Supported
- 128 GB
- HDMI
- Yes
- Chipset Model
- B650
- Memory Technology
- DDR5 SDRAM
- Total Number of Onboard USB Ports
- 7
- Audio Channels
- 7.1
- HDMI Version
- 2.1
- DisplayPort
- Yes