Shop DORMAN
See all product information
Create Account
Window Reg Assembly
- Mfr # 748-188
- Zoro # G512445426
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Metal
Express Up Or Down
Up Down
Mounting Hole Quantity
4
Connector Type
Bolt
Gear Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748-188
- Zoro #
- G512445426
- UPC #
- 19495240648
- Country of Origin
- Unknown
- Item
- Power Window Motor and Regulator Assembly
- Frame Material
- Metal
- Express Up Or Down
- Up Down
- Mounting Hole Quantity
- 4
- Connector Type
- Bolt
- Gear Material
- Plastic
- Anti-Pinch Motor
- Yes
- Hardwired Or Plug-In
- Plug-In
- Terminal Quantity
- M6 -1.0
Description
Trustworthy replacement - engineered and tested to match the fit, function and performance of the original window regulator on specified vehicles;Quality assured - extensively tested by cycling thousands of times in an actual vehicle door to ensure a long, trouble-free service life;Easy installation - reverse-engineered to match the original equipment shape and dimensions to provide a direct, seamless fit;Reliable design - engineered in North America and backed by long history of automotive aftermarket experience
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.