Shop DORMAN
See all product information
Create Account
SPARK PLUG BOOT
- Mfr # 49816
- Zoro # G512446034
product price:Â
$
12.95
/ea
Key Features
Includes
1 Spark Plug Boot
Color
Noir
Thickness
0.094 in
Maximum Diameter
0.375 in
Minimum Diameter
0.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49816
- Zoro #
- G512446034
- UPC #
- 37495498166
- Country of Origin
- China
- Includes
- 1 Spark Plug Boot
- Color
- Noir
Dimensions
- Thickness
- 0.094 in
- Maximum Diameter
- 0.375 in
- Minimum Diameter
- 0.22 in
Description
Ideal replacement - this spark plug coil boot directly replaces the boot on specified vehicle years, makes and models;Durable construction - this spark plug coil boot is made from a tough rubber material that is resistant to damage from exposure to heat and oil saturation;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life;Trustworthy design - backed by team of product specialists in the United States
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.