WINDOW REGULATOR
- Mfr # 751-711
- Zoro # G512447437
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic
Maximum Lift Height
556 mm
Hardwired Or Plug-In
Conector
Motor Outside Diameter
31 mm
Maximum Width
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 751-711
- Zoro #
- G512447437
- UPC #
- 19495310570
- Country of Origin
- Unknown
Dimensions
- Maximum Lift Height
- 556 mm
- Motor Outside Diameter
- 31 mm
- Maximum Width
- 29 in
Details
- Item
- 1 Power Window Motor and Regulator Assembly
- Housing Material
- Plastic
- Hardwired Or Plug-In
- Conector
- Electric/Manual
- Electric
- Electrical/manual
- Electrical
- Terminal Quantity
- M6 -1.0
- Material
- Plastic
- Mounting Hole Quantity
- 5
Description
Trustworthy replacement - engineered and tested to match the fit, function and performance of the original window regulator on specified vehicles;Quality assured - extensively tested by cycling thousands of times in an actual vehicle door to ensure a long, trouble-free service life;Easy installation - reverse-engineered to match the original equipment shape and dimensions to provide a direct, seamless fit;Reliable design - engineered in North America and backed by long history of automotive aftermarket experience
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.