Monitor Arms
- Mfr # ADD-SSMA
- Zoro # G512481868
product price:Â
$
99.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White
Material
Steel
Width
4.6"
Weight Capacity
20 lb
Height
17.1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-SSMA
- Zoro #
- G512481868
- UPC #
- 656777022587
- Country of Origin
- China
Dimensions
- Width
- 4.6"
- Height
- 17.1"
- Depth
- 21.6"
- Overall Length
- 21 5/8 in
- Overall Width
- 4 5/8 in
- Overall Height
- 17 1/8 in
- Height Adjustable
- Yes
- Maximum Screen Size Supported
- 32"
- Max. Screen Size Supported
- 32 in
- Wire Rope Length
- 21 5/8 in
- Length
- 21 5/8 in
- Fits Chest Size
- 180 Degrees Vertical or Horizontal Flexibility, (2) USB Ports, 360 Degrees Swivel Arm, Cable Management
Description
Monitor Arm, Material Steel, Color White, Weight Capacity 20 lb, Features 180 Degrees Vertical or Horizontal Flexibility, (2) USB Ports, 360 Degrees Swivel Arm, Cable Management, Includes C-Clamp, Grommet Clamp, Hardware, Slim Spring Monitor Arm, (2) VESA Plates
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.