Hexagonal Impact Socket Wrench Inserts
- Mfr # 3300701
- Zoro # G512486771
product price:Â
$
20.49
/ea
Key Features
Drive Size
1/2 in
Standards
REACH Compliant, DIN 3129
Actuation Type
Machine-Operated
Insert Dia. 1
33 mm
Fastening Tool Material
Chrome-Molybdenum Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3300701
- Zoro #
- G512486771
- UPC #
- 04060833007122
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Insert Dia. 1
- 33 mm
- Insert Dia. 2
- 30 mm
- Insertion Depth 2
- 16 mm
Details
- Item
- Hexagonal Impact Socket Wrench Inserts
- Standards
- REACH Compliant, DIN 3129
- Actuation Type
- Machine-Operated
- Fastening Tool Material
- Chrome-Molybdenum Steel
Description
Hexagonal Impact Socket Wrench Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.