This item is Discontinued.

This item is Discontinued.
Window Air Conditioner Support Bracket, Black (Discontinued)
Mfr #
BAB-2438
Zoro #
G512493458
UPC # 819813013530
Country of Origin China
Category Window Air Conditioner Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAB-2438
- Zoro #
- G512493458
- UPC #
- 819813013530
- Country of Origin
- China
Details
- Item
- Window Air Conditioner Support Bracket
Description
The bracket works with single or double hung windows between 24 and 38 inches wide does not work in slider; crank out or casement windows. The bracket needs 10 inches of clearance below the window The bracket requires a minimum wall thickness of 4 inches and maximum wall thickness of 11 inches. The dimension is taken from the inside lower window frame to the exterior sill or exterior surface siding and masonry; etc. if no sill exists. Product Features: Installs in minutes and requires no fasteners; hardware; tools or drillingBracket works with single or double hung windows ONLY does not work in slider; crank out or casement windowsAdjustable for different window widths; from 24-38 inches wideAvoid damage to the structure and window sills. Tested for maximum load capacity of up to 200 lbs. Safe;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.