Shop INSIZE
See all product information
Create Account
Portable Refractometer
- Mfr # ISQ-RM30
- Zoro # G5128515
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.2%
Accuracy
+/-0.2 %
Range
0% to 32%
Length
160 mm
Type
Coolant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISQ-RM30
- Zoro #
- G5128515
- UPC #
- -
- Country of Origin
- China
- Item
- Refractometer
- Resolution
- 0.2%
- Accuracy
- +/-0.2 %
- Range
- 0% to 32%
- Type
- Coolant
- Features
- Suitable for Water Based Coolant
- Function
- Quickly measure the concentration of the coolant
- Product Type
- Refractometer
- Display Type
- Analog
- Automatic Temperature Compensation - Minimum
- 0 Degrees C
- Brix Concentration - Minimum
- 0 % Brix
- Automatic Temperature Compensation - Maximum
- 100 Degrees C
- Test Parameters
- Coolant, Juice, Sugar Solution
- Brix Concentration - Maximum
- 32 % Brix
- Refractive Index - Minimum
- 1.333 RI
- Includes Zero Percent Adjust
- Zero % Adjust
- Refractive Index - Maximum
- 1.385 RI
Dimensions
- Length
- 160 mm
- Sample Size
- 0.1 mL
- Overall Width
- 1 5/8 in
- Overall Depth
- 6 1/4 in
- Overall Height
- 1 in
Description
Refractometer, Coolant, Range 0 Percent to 32 Percent, Accuracy +/-0.2 Percent, Resolution 0.2 Percent, Function Quickly measure the concentration of the coolant, Features Suitable for Water Based Coolant, Length 160 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.