Shop PROSTOCK
See all product information
Create Account
Interface Ctrl Board, Integrated, 115V AC
- Mfr # 62-105217-01
- Zoro # G512923696
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
115V AC
Items Controlled
ECMx Blowers, Gas Valves, Inducers, Limit Switches, Spark Ignitors
Replacement Type
OEM
Control Voltage
24V AC
Application
Furnaces and Heating Units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62-105217-01
- Zoro #
- G512923696
- UPC #
- 662766546750
- Country of Origin
- Mexico
Details
- Item
- Interface Control Board
- Input Voltage
- 115V AC
- Items Controlled
- ECMx Blowers, Gas Valves, Inducers, Limit Switches, Spark Ignitors
- Replacement Type
- OEM
- Control Voltage
- 24V AC
- Application
- Furnaces and Heating Units
- Board Type
- Integrated
- Compatible with Manufacturer Model Number
- R801C-MSA_MXA, R801C-ZSA_ZXA, R801T-DZ, R801T-UH, R801T-W801T-MSA_MXA, R921T, R92TA, R951T, R95TC-W95TC
- Product Type
- Interface Control Board
- Ignition Type
- Direct Spark Igniter
- Compatible with Brand
- Rheem
- Compatible with Series
- W801T, W951T
- Compatible Manufacturer Model Number
- R801C-MSA_MXA, R801C-ZSA_ZXA, R801T-DZ, R801T-UH, R801T-W801T-MSA_MXA, R921T, R92TA, R951T, R95TC-W95TC
- Compatible Manufacturer Part Number
- R801C-MSA_MXA, R801C-ZSA_ZXA, R801T-DZ, R801T-UH, R801T-W801T-MSA_MXA, R921T, R92TA, R951T, R95TC-W95TC
- Compatible with Manufacturer Model No.
- R801C-MSA_MXA, R801C-ZSA_ZXA, R801T-DZ, R801T-UH, R801T-W801T-MSA_MXA, R921T, R92TA, R951T, R95TC-W95TC
- Compatible with Mfr. Model No.
- R801C-MSA_MXA, R801C-ZSA_ZXA, R801T-DZ, R801T-UH, R801T-W801T-MSA_MXA, R921T, R92TA, R951T, R95TC-W95TC
- For Use with Mfr Model Number
- R801C-MSA_MXA, R801C-ZSA_ZXA, R801T-DZ, R801T-UH, R801T-W801T-MSA_MXA, R921T, R92TA, R951T, R95TC-W95TC
- For Use With Mfr. Model Number
- R801C-MSA_MXA, R801C-ZSA_ZXA, R801T-DZ, R801T-UH, R801T-W801T-MSA_MXA, R921T, R92TA, R951T, R95TC-W95TC
- Compatible Pump Manufacturer Part Number
- R801C-MSA_MXA, R801C-ZSA_ZXA, R801T-DZ, R801T-UH, R801T-W801T-MSA_MXA, R921T, R92TA, R951T, R95TC-W95TC
- Compatible Mfr. Model Number
- R801C-MSA_MXA, R801C-ZSA_ZXA, R801T-DZ, R801T-UH, R801T-W801T-MSA_MXA, R921T, R92TA, R951T, R95TC-W95TC
- For Manufacturer Part Number
- R801C-MSA_MXA, R801C-ZSA_ZXA, R801T-DZ, R801T-UH, R801T-W801T-MSA_MXA, R921T, R92TA, R951T, R95TC-W95TC
- Compatible with Mfr. Model Number
- R801C-MSA_MXA, R801C-ZSA_ZXA, R801T-DZ, R801T-UH, R801T-W801T-MSA_MXA, R921T, R92TA, R951T, R95TC-W95TC
- Compatible Series
- W801T, W951T
Description
Interface Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Rheem, Compatible with Series W801T, W951T, OEM Replacement Part Number Not Applicable, Control Voltage 24V AC, Input Voltage 115V AC, Items Controlled ECMx Blowers, Gas Valves, Inducers, Limit Switches, Spark Ignitors, Product Type Interface Control Board, Ignition Type Direct Spark Igniter, Application Furnaces and Heating Units
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.