DA97-13192B Samsung Assembly Cover Evaporator
- Mfr # DA97-13192B
- Zoro # G512987704
product price:Â
$
222.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
27.7559in
Height
18.307in
For Use With
Refrigerator Parts
Fits Brand
Samsung
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DA97-13192B
- Zoro #
- G512987704
- UPC #
- -
- Country of Origin
- United States
- Item
- Refrigerator Evaporator Cover Assembly
- For Use With
- Refrigerator Parts
- Fits Brand
- Samsung
Dimensions
- Length
- 27.7559in
- Height
- 18.307in
Description
DA97-13192B is an original equipment manufactured (OEM) part. Maintain your Samsung refrigerator’s performance with this high-quality evaporator cover assembly. Designed specifically for compatibility with various Samsung refrigerator models, this essential part effectively protects and contains the evaporator components, ensuring optimal cooling efficiency. Made from durable materials, it enhances the longevity of your appliance while maintaining consistent performance. Easy to install, this evaporator cover assembly simplifies maintenance, allowing you to keep your refrigerator in top condition. Whether you're replacing a broken part or performing routine upkeep, this cover is an ideal solution for preserving the functionality of your appliance. Invest in reliable quality and restore your refrigerator's efficiency with this crucial component.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.