W10642989 Whirlpool Microwave Oven Turntable Motor
- Mfr # W10642989
- Zoro # G512989463
product price:Â
$
74.15
/ea
Key Features
Height
1.25in
Length
2.5in
Fits Brand
Whirlpool, KitchenAid, Maytag, Kenmore
For Use With
Microwave Parts|Microwave Oven Combo Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W10642989
- Zoro #
- G512989463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.25in
- Length
- 2.5in
Details
- Fits Brand
- Whirlpool, KitchenAid, Maytag, Kenmore
- Item
- Microwave Oven Turntable Motor
- For Use With
- Microwave Parts|Microwave Oven Combo Parts
Description
Maintain the performance of your microwave with this reliable turntable motor designed for optimal functionality. Compatible with a variety of well-known brands-including Admiral, Amana, Jenn-Air, Kenmore, Kitchenaid, Magic Chef, Maytag, Norge, Roper, and Whirlpool-this motor ensures even cooking and heating by facilitating smooth rotation of the turntable. Engineered for quality and durability, it is an essential component of your oven's operation, helping to eliminate undercooked or unevenly heated meals. Whether you are replacing an old part or performing maintenance, this motor is a perfect choice for restoring your appliance to peak performance. Maintain today for consistent results you can rely on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.