Shop INSIZE
See all product information
Create Account
Contact Digital Tachometer
Mfr # 9224-213
Zoro # G5130098
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Includes
Cone Cavity head, Cone Head, Extension rod, Wheel with 0.1 m perimeter, Wheel with 6 in perimeter
RPM Accuracy
+/-0.03%
Features
Automatic power off, ft/min, ft/sec, in/min, m/min, m/sec. Maximum and minimum modes, Memory 100 measurement values, RPM
RPM Resolution
0.01 (50 to 99.99), 0.1(100 to 999.9), 1 (10,000 to 99,999)
Contact / Noncontact
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9224-213
Zoro #
G5130098
UPC #
-
Country of Origin
China
Details
Item
CONTACT DIGITAL TACHOMETER
Includes
Cone Cavity head, Cone Head, Extension rod, Wheel with 0.1 m perimeter, Wheel with 6 in perimeter
RPM Accuracy
+/-0.03%
Features
Automatic power off, ft/min, ft/sec, in/min, m/min, m/sec. Maximum and minimum modes, Memory 100 measurement values, RPM
RPM Resolution
0.01 (50 to 99.99), 0.1(100 to 999.9), 1 (10,000 to 99,999)
Contact / Noncontact
Contact
Display
Digital
Memory
100 measurement
Contact RPM Range
50 to 99,999
Digital Display Screen Type
LED
Description
CONTACT DIGITAL TACHOMETER, RPM Accuracy +/-0.03 Percent, RPM Resolution 0.01 (50 to 99.99), 0.1(100 to 999.9), 1 (10,000 to 99,999), Includes Cone Cavity head, Cone Head, Extension rod, Wheel with 0.1 m perimeter, Wheel with 6 in perimeter, Features Automatic power off, ft/min, ft/sec, in/min, m/min, m/sec. Maximum and minimum modes, Memory 100 measurement values, RPM, Digital Display Screen Type LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.