Temperature Indicator

  • Mfr # TM20
  • Zoro # G5133283
product price: 
$
29.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
3 13/32 in
Application
Cargo Vessels, Cold Rooms/Refrigerators/Freezers, Laboratory, Shipping Crates, Shipping Vans, Storage Areas, Warehouses
Mounting
Magnetic Back and Footstand
Temp. Range (F)
-40 Degrees to 158 Degrees F
Temp. Range (C)
-40 to 70 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TM20
Zoro #
G5133283
UPC #
793950420010
Country of Origin
China

Dimensions

Width
3 13/32 in
Height
2 7/32 in
Manufacturers Warranty Length
1 yr
Sensor Length
0.78 in
Depth
1 7/32 in
Overall Depth
1.2 in
Base Depth
1.2 in
Overall Dimensions
3.4 in L x 2.2 in H x 1.2 in D
Base Width
3.4 in
Overall Length
3.4 in
Overall Width
2.2 in
Base Height
2.2 in
Probe Diameter
0.0125 in
Probe Length
0.78 in
Cable Length
9.6 ft
Battery Size
CR2032
Wire Rope Length
3.4 in
Length
3.4 in

Details

Item
Thermometers
Application
Cargo Vessels, Cold Rooms/Refrigerators/Freezers, Laboratory, Shipping Crates, Shipping Vans, Storage Areas, Warehouses
Mounting
Magnetic Back and Footstand
Temp. Range (F)
-40 Degrees to 158 Degrees F
Temp. Range (C)
-40 to 70 Degrees F
Accuracy
+/-1.8 Degrees F, +/-1 Degrees C
Battery Type
CR2032
Temp. Accuracy (C)
+/-1 Degrees
Memory
Min/Max
Features
High/Low Alarms, Min/Max, Data Hold, Low Battery Indicator, Waterproof Housing and Sensor
Temp. Accuracy (F)
+/-1.8 Degrees
Sensor Material
Stainless Steel
Case Material
Plastic
Includes
Battery, Foot Stand, Temperature Sensor
Power Source
Battery
Number of Digits
4
Display Type
Digital
Resolution
0.1 Degrees F/0.1 Degrees C
Number of Sensors
1
Included Probes
Stainless Steel Probe with 9.6 ft Cable
Functions
Compact Temperature Indication
Base Power Source Details
(1) CR2032 Battery
Base Battery Type
(1) CR2032
Base Minimum Temperature C
-40 Degrees C
Base Maximum Temperature C
70 Degrees C
Base Mounting Location
Desktop, Wall-Mount
Base Temperature Range C
-40 Degrees to 70 Degrees C
Digital Display
4-Digit LCD Display
Base Minimum Temperature F
-40 Degrees F
Temperature Resolution
0.1 Degrees F, 0.1 Degrees C
Resistance Rating
IP65
Number of Probes
1
Primary Scale
Temperature
Display Features
Multi-Function LCD
Base Maximum Temperature F
158 Degrees F
Base Temperature Range F
-40 Degrees to 158 Degrees F
Base Power Source
Battery
Base Mounting Type
Detachable Base
Includes Batteries
Yes
Scale Type
LCD, LCD
Base Temperature Range
-40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C
Base Maximum Temperature °F
158 Degrees F
Base Minimum Temperature °C
-40 Degrees C
Base Temperature Range °F
-40 Degrees to 158 Degrees F
Base Maximum Temperature °C
70 Degrees C
Base Temperature Range °C
-40 Degrees to 70 Degrees C
Base Minimum Temperature °F
-40 Degrees F
Temperature Resolution F
0.1 Degrees F
Maximum Temperature (°C)
70 Degrees C
Digital Display Type
LCD
Probe Material
Stainless Steel
Product Type
Remote Reading Thermometer
Minimum Temperature °F
-40 Degrees F
Temperature Units
Celsius, Fahrenheit
Calibration Certificate Type
Not Certified
Testing Functions
Min/Max Temperature
Sensor Type
Probe
Number of Batteries Required
1
Minimum Temperature °C
-40 Degrees C
Maximum Temperature (°F)
158 Degrees F
Temperature Resolution C
0.1 Degrees C
Data Logging
No
Includes NIST-Traceable Certificate
No
Sensor Technology
Bimetal
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Temperature Indicator, Temperature, Number of Sensors 1, IP65, Stainless Steel Probe with 9.6 ft Cable, Base Temperature Range -40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C, 4-Digit LCD Display, Compact Temperature Indication, 3.4 in L x 2.2 in H x 1.2 in D

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.