Force Racket
- Mfr # T1241-1
- Zoro # G513336235
product price:Â
$
40.25
/ea
Key Features
Length
10.3 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1241-1
- Zoro #
- G513336235
- UPC #
- 754806261836
- Country of Origin
- China
Dimensions
- Length
- 10.3 in
- Width
- 6 in
Description
Are your office or family table tennis matches becoming increasingly more competitive? The STIGA Force is a great choice when you are looking to step up from a basic table tennis racket and take your game to the next level. This racket offers advanced performance ratings that will take the beginner player from good to great!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.