Shop ONIX
See all product information
Create Account
Composite Summit C1
Mfr # KZ5011-RED
Zoro # G513336327
product price:
$
94.49
/ea
Key Features
Width
7.5 in
Material
Composite
Color
Red
Length
16.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KZ5011-RED
- Zoro #
- G513336327
- UPC #
- 754806263625
- Country of Origin
- Mexico
Dimensions
- Width
- 7.5 in
- Length
- 16.375 in
Details
- Material
- Composite
- Color
- Red
Description
The Onix Summit C1 is similar to the original Summit paddle, but features a composite face for more spin than ever before. The Summit paddles have a radically new design that features an elongated hitting surface paired with a shortened handle, offering players a new way to grip their paddle. Designed with a table tennis handle and lengthened playing surface, the ONIX Summit C1 allows players to grip the underside of the paddle for a longer reach and better control. The paddle meets USA Pickleball USAPA specifications for tournament play.
- •Elongated paddle shape (16-3/8" L x 7-1/2" W) gives players a longer reach
- •Handle allows players to deliver more spin than ever before
- •Composite face gives pickleball more spin and maximum control
- •polypropylene honeycomb core provides excellent touch, power, and pop
- •16.3" L x 7.5" W x 1.5" H; Medium-Weight 7.8-8.2 oz.