Evoke Premier, Heavy Weight Version
Mfr # KZ1141-REDHWV2-2
Zoro # G513336341
Key Features
Specifications
Product Information
- MFR #
- KZ1141-REDHWV2-2
- Zoro #
- G513336341
- UPC #
- 754806387666
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 16 in
Details
- Material
- Composite
- Color
- Red
Description
Co-developed by Pickleball National Champions Matt Wright and Lucy Kovalova, the Evoke Premier paddle brings power and precision to your game like never before. The Evoke Premier uses the new Atomic13 Edge Technology, an edge guard specifically designed to disperse shock while increasing power and swing-speed to the paddle. The DF Composite face provides a consistent minimal coating on the surface to soften the ball without losing any spin or pop off the composite face. The precision cut polypropylene core delivers incredible touch to the paddle. The Impact Paddle shape 16'' x 8'' is perfect for slightly increasing your reach and maximizing your baseline power, making the Evoke Premier the most powerful and solid paddle in the ONIX Pickleball lineup.
- •DESIGNED BY PRO PLAYERS – Co-developed by Pickleball National Champions Matt Wright and Lucy Kovalova for power and precision
- •IMPACT PADDLE SHAPE – (16” x 8”) is perfect for slightly increasing your reach and maximizing your baseline power
- •DISPERSES SHOCK – The Atomic13 Edge Technology was specifically designed to disperse shock while increasing power and swing-speed
- •INCREDIBLE TOUCH – provides a consistent minimal coating on the surface to soften the ball without losing any spin or pop off the composite face
- •PRECISION PADDLE – paddle with precision cut polypropylene core