Shop STIGA
See all product information
Create Account
1-Star White 40+ Balls, 144PK
Mfr # 78687590
Zoro # G513336358
product price:
$
68.29
/pk 144, $0.47/ea
Key Features
Width
1.6 in
Color
White
Length
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78687590
- Zoro #
- G513336358
- UPC #
- 44368687596
- Country of Origin
- China
Dimensions
- Width
- 1.6 in
- Length
- 1.6 in
Details
- Color
- White
Description
The STIGA 1-Star Table Tennis Ball Bulk Pack includes 144 STIGA 1-Star 40mm ITTF regulation size and weight table tennis balls. Crafted from high quality ABS material for long-lasting recreational or family play, the seamless, perfectly round design means these high-quality recreational table tennis balls are long lasting and offer consistent bounce and spin. This bulk pack is perfect for practice, parties, clubs, or the family that tends to lose balls easily.
- •STIGA – Since 1944, STIGA has been the innovative table tennis brand. Developing industry leading technologies for its table tennis equipment, STIGA combines superior craftsmanship with exceptional performance in every product. The highest quality equipment for all, from amateur to pro. That’s the STIGA heritage.
- •REGULATION SIZE & WEIGHT – Includes 144 STIGA 1-star (40mm) ITTF regulation size and weight table tennis balls.
- •MADE FOR RECREATION– Crafted from high quality ABS material for long-lasting recreational or family play.
- •PRECISE DESIGN – The seamless, perfectly round design means these high quality recreational table tennis balls are long lasting and offer consistent bounce and spin.
- •BULK PACK – This pack is perfect for practice, parties, clubs, or the family that tends to lose balls easily.