Shop WIX FILTERS
See all product information
Create Account
Air Filter
- Mfr # 49902
- Zoro # G513359036
product price:Â
$
61.79
/ea
Key Features
Air Filter Type - Automotive
Air Filter Panel
Length
14.08 in
Material
Enhanced Cellulose
Width
6.76 in
Height
4.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49902
- Zoro #
- G513359036
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Filter
- Air Filter Type - Automotive
- Air Filter Panel
- Material
- Enhanced Cellulose
Dimensions
- Length
- 14.08 in
- Width
- 6.76 in
- Height
- 4.12 in
Description
WIX HD Air Filters feature premium filtration media with skip a pleat media stabilization where applicable and pleat stabilization beads. WIX HD Air filters are recommended for OEM air filter change intervals. Polyurethane and or high strength corrosion resistant end caps and expanded metal bodies ensure a durable long lasting filter. Air filter Laboratory Tests per ISO 5011: Minimum efficiency of 99.9% contaminant removal. Based on Wix 46664, Wix 42803, Wix 46761, Wix 46433
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.