This item is Discontinued.

This item is Discontinued.
AVerMedia LIVE GAMER ULTRA 2.1 (Discontinued)
Mfr #
GC553G2
Zoro #
G513362593
UPC # 850036764465
Country of Origin Taiwan, Province of China
Category Networking Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- GC553G2
- Zoro #
- G513362593
- UPC #
- 850036764465
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4.7 in
- Depth
- 2.8 in
- Height
- 1.1 in
Details
- Item
- Game Capturing Device
- Operating System
- Windows 10 x64, Windows 11 x64
- Includes
- HDMI 2.1 Cable, USB Type C to Type C Cable, 4-Pole 3.5mm Audio Cable, Quick Start Guide
- Platform Supported
- PC
- Screen Mode Supported
- 4K
- Audio Line Out
- Yes
- USB Standard
- USB 3.2 (Gen 2) Type C
- Video Formats
- YUY2
- HDMI
- Yes
- USB
- Yes
- Audio Line In
- Yes
- Functions
- Video Recording, Video Game Capturing, Video Streaming
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.