Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
Din Rail Mounted Patch Panel
- Mfr # 16033
- Zoro # G513370598
product price:Â
$
74.65
/ea
Key Features
Housing Material
Plastic
Shielded
Yes
Minimum Operating Temperature
-25 Degrees C
Application
RJ45
Number of Poles
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16033
- Zoro #
- G513370598
- UPC #
- 813101021474
- Country of Origin
- United States
- Item
- Din Rail Mounted Patch Panel
- Housing Material
- Plastic
- Shielded
- Yes
- Minimum Operating Temperature
- -25 Degrees C
- Application
- RJ45
- Number of Poles
- 9
- Performance Category
- Cat5e RJ45 Ethernet
- Connector Gender
- Female
- Voltage Rating
- 24V
- Connector Orientation
- Straight
- Current Rating
- 1 A
- Connection Type
- Din Rail Mount
Description
Din Rail Mounted Patch Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.