Data Output Cable
- Mfr # 7302-SPC3B
- Zoro # G5134194
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Type
Data Output Cable
For Use With
Digital Internal/External Calipers Gauges, Digital Protractors, Digital Thickness Gauges
Length (In.)
98 in
Brand and Series
Insize
Cable Length
100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7302-SPC3B
- Zoro #
- G5134194
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length (In.)
- 98 in
- Cable Length
- 100 in
Details
- Item
- Data Output Cable
- Type
- Data Output Cable
- For Use With
- Digital Internal/External Calipers Gauges, Digital Protractors, Digital Thickness Gauges
- Brand and Series
- Insize
- Output End Connection Type
- USB
- Instrument Connection Type
- Mini USB
- Product Type
- Data Output Cable
- For Instrument manufacturer Model Number
- INSIZE digitalthickness gauge with Mini USB interface
- Includes Software
- No
- Compatible Output Devices
- Computer with USB Port
- IP Rating
- Not Rated
- Compatible Product Type
- Digital Internal/External Calipers Gauges, Digital Protractors, Digital Thickness Gauges
Description
Data Output Cable, Brand and Series Insize, Cable Length 100 in, For Instrument manufacturer Model Number INSIZE digitalthickness gauge with Mini USB interface, For Use With Digital Internal/External Calipers Gauges, Digital Protractors, Digital Thickness Gauges, Instrument Connection Type Mini USB, Output End Connection Type USB, Includes Not Applicable, Includes Software No, Compatible Output Devices Computer with USB Port, IP Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.