Angle Plate Set
- Mfr # 4003-12
- Zoro # G5134212
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Features
Hardness HRC55
Includes
Angle Plate 12 pcs of 1/4 Degrees , 1/2 Degrees , 1 Degrees , 2 Degrees , 3 Degrees , 4 Degrees , 5 Degrees , 10 Degrees , 15 Degrees , 20 Degrees , 25 Degrees , 30 Degrees
Plate Thickness
0.256 in
Individual or Pair
Pair
Fits Chest Size
Hardness HRC55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4003-12
- Zoro #
- G5134212
- UPC #
- -
- Country of Origin
- China
- Item
- Angle Plate Set
- Features
- Hardness HRC55
- Includes
- Angle Plate 12 pcs of 1/4 Degrees , 1/2 Degrees , 1 Degrees , 2 Degrees , 3 Degrees , 4 Degrees , 5 Degrees , 10 Degrees , 15 Degrees , 20 Degrees , 25 Degrees , 30 Degrees
- Individual or Pair
- Pair
Dimensions
- Plate Thickness
- 0.256 in
- Fits Chest Size
- Hardness HRC55
Description
Angle Plate Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.