Digital Auto Focus Microscope

  • Mfr # 5302-AF105
  • Zoro # G5135077
product price: 
$
4,631.99
/ea
Free Shipping & Returns

Key Features

Includes
16GB USB Flash Disk, LED Illumination, Mouse, Network Cable, Power Adapter, Software, Switch
Overall Width
11 in
Optical Magnification
1.4X to 25.8X
Optical Field of View
168 mm
Table Size
14.88 x 9.45 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5302-AF105
Zoro #
G5135077
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11 in
Table Size
14.88 x 9.45 in
Overall Height
16 1/8 in
Overall Depth
22 3/8 in
Table Width
9 7/16 in
Table Length
14 7/8 in
Stage Width
243 mm
Stage Depth
377 3/4 mm

Details

Item
Digital Microscope
Includes
16GB USB Flash Disk, LED Illumination, Mouse, Network Cable, Power Adapter, Software, Switch
Optical Magnification
1.4X to 25.8X
Optical Field of View
168 mm
Optical Tube
Digital
Maximum Magnification Capability
1.4X to 25.8X
Eyepiece Protractor
No
Magnification
1.4X to 25.8X
Eyepiece Type
Monocular
Light Source
LED
Illumination
Yes
Power Supply
120V, 50/60Hz
Resolution
1920x1080
Product Type
Digital Microscope
Weight
37.5 lb
Y-Axis Table Travel
14 3/16 in
Software
Software Included
Calibration Certificate
Z540 Traceable without Data
Voltage
120 V
X-Axis Table Travel
0 in
Power Source
Corded
Connectivity
HDMI Cable, RJ45
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Digital Microscope, Eyepiece Type Monocular, Light Source LED, Optical Field of View 168 mm, Optical Magnification 1.4X to 25.8X, Maximum Magnification Capability 1.4X to 25.8X, Eyepiece Protractor No, Features Not Applicable, Includes 16GB USB Flash Disk, LED Illumination, Mouse, Network Cable, Power Adapter, Software, Switch

Ratings & reviews