Shop INSIZE

Digital Measuring Microscope

  • Mfr # ISM-PM200SA
  • Zoro # G5135095

product price: 
$
519.99
/ea
Free Shipping & Returns

Key Features

Includes
Calibration Rule (Graduation 0.1 mm), Focus Support, Software CD
Overall Width
5 7/8 in
Features
Supplied with Software
Optical Magnification
10X to 200X
Optical Field of View
1.8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ISM-PM200SA
Zoro #
G5135095
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 7/8 in
Base Dimensions
5 29/32 in x 8 43/64 in
Table Size
0.31 in x .251 in
Overall Depth
11 3/4 in
Overall Height
8 3/4 in
Table Length
1/4 in
Table Width
5/16 in
Stage Depth
635 mm
Stage Width
6 3/8 mm
Fits Chest Size
Supplied with Software

Details

Item
Digital Microscope
Includes
Calibration Rule (Graduation 0.1 mm), Focus Support, Software CD
Features
Supplied with Software
Optical Magnification
10X to 200X
Optical Field of View
1.8 mm
Working Distance
21 mm
Light Source
LED
Microscope Type
Compound
Illumination
Yes
Stand Type
Standard
Magnification
10X to 200X
Eyepiece Protractor
No
Eyepiece Type
Monocular
Resolution
1600x1200
Optical Tube
Digital
Power Supply
5 +/-0.1V
Maximum Magnification Capability
10X to 200X
Product Type
Digital Measuring Microscope
Y-Axis Table Travel
0 in
X-Axis Table Travel
0 in
Connectivity
USB Cable
Software
Software Included
Weight
4.4 lb
Voltage
0.1 V
Power Source
Corded
Calibration Certificate
Z540 Traceable without Data
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Digital Microscope, Eyepiece Type Monocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 1.8 mm, Optical Magnification 10X to 200X, Maximum Magnification Capability 10X to 200X, Base Dimensions 5 29/32 in x 8 43/64 in, Working Distance 21 mm, Eyepiece Protractor No, Features Supplied with Software, Includes Calibration Rule (Graduation 0.1 mm), Focus Support, Software CD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.