This item is Discontinued.

This item is Discontinued.
16 Port Gig Smart Switch (Discontinued)
Mfr #
TLSG2218
Zoro #
G513750239
UPC # 840030702471
Country of Origin China
Category Ethernet Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLSG2218
- Zoro #
- G513750239
- UPC #
- 840030702471
- Country of Origin
- China
- Item
- Ethernet Switch
- Mounting
- Rack
- Includes
- Power Cord, Quick Installation Guide, Rackmount Kit, Rubber Feet
- Manageable
- Yes
- Total Number of Network Ports
- 16
- Power Consumption
- 12.30 W
- Frequency
- 60 Hz, 50 Hz
- Number of SFP Slots
- 2
- Ethernet Technology
- Gigabit Ethernet
- Networking Standards
- IEEE 802.1Q, IEEE 802.1x, IEEE 802.1w, IEEE 802.3ad, IEEE 802.3x, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1s
- Power Source
- Power Supply
- Network Technology
- 1000Base-X, 10/100/1000Base-T
- Total Number of Expansion Slots
- 2
- Expansion Slot Type
- SFP (mini-GBIC)
- Environmentally Friendly
- Yes
- Port/Expansion Slot Details
- (2) Gigabit Ethernet Expansion Slot, (16) Gigabit Ethernet Network
- Media Type Supported
- Twisted Pair, Optical Fiber
- Network (RJ-45)
- Yes
- Green Environmental Attribute
- Environmentally Friendly
Dimensions
- Depth
- 7.1 in
- Height
- 1.7 in
- Width
- 17.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.