Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX8071513500
- Zoro #
- G513768234
- UPC #
- 735858528290
- Country of Origin
- Singapore
- Graphics Controller Manufacturer
- Intel
- Processor Manufacturer
- Intel
- 64-bit Processing
- Yes
- Item
- Processor
- Thermal Specification
- 212°F (100°C)
- Processor Threads
- 20
- Processor Socket
- Socket LGA-1700
- Clock Speed
- 2.50 GHz
- Processor Core
- Tetradeca-core (14 Core)
- Integrated Graphics
- Yes
- Graphics Controller Model
- UHD Graphics 770
- Processor Generation
- 13th Gen
- Thermal Design Power
- 65 W
- Product Line
- Core i5
- L3 Cache
- 24 MB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.