Battery Module

  • Mfr # 2238000
  • Zoro # G513787914
product price: 
$
519.99
/ea
Free Shipping & Returns

Key Features

Features
High Usage Application up to 2000 Charge Cycles, Portable, 10 Hours Battery Operation Per Full Charge
Product Type
Battery Module
Compatible Manufacturer Part Number
1172001, 1172003, 1172010, 1172011, 1172020, 1172021
Compatible Brand
Garrett Metal Detectors
Compatible Product Type
Paragon Walk-Through Metal Detectors
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2238000
Zoro #
G513787914
UPC #
-
Country of Origin
United States

Dimensions

Fits Chest Size
High Usage Application up to 2000 Charge Cycles, Portable, 10 Hours Battery Operation Per Full Charge

Details

Item
Battery Module
Features
High Usage Application up to 2000 Charge Cycles, Portable, 10 Hours Battery Operation Per Full Charge
Product Type
Battery Module
Compatible Manufacturer Part Number
1172001, 1172003, 1172010, 1172011, 1172020, 1172021
Compatible Brand
Garrett Metal Detectors
Compatible Product Type
Paragon Walk-Through Metal Detectors

Description

Battery Module, Features High Usage Application up to 2000 Charge Cycles, Portable, 10 Hours Battery Operation Per Full Charge

Restrictions

Hazardous material

Ratings & reviews