Quad Mobile Ski and Snowboard Rack, Holds 4 Snowboards or 4 Pairs of Skis, Black
Mfr # TRAPSKI4P-BLK
Zoro # G514119677
Key Features
Specifications
Product Information
- MFR #
- TRAPSKI4P-BLK
- Zoro #
- G514119677
- UPC #
- 860009404311
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Length
- 28 in
- Depth
- 16 in
Details
- Holds
- 4 Snowboards or Pairs of Skis
- Item
- Ski Rack
- Color
- Black
- Application
- Ski'S, Poles, And Snowboards
Description
The TRAPSKI POWDER QUAD is the ideal racking system for carrying wider, powder skis with a waist with of 100m and above. Our patented Trapezoid design "Traps" equipment for secure and safe transport and storage. For your home, car or truck, seamlessly organize your ski and snowboard equipment and store anywhere. TRAPSKI is the only all-in-one freestanding ski rack system designed for at home storage as well as transport to the mountain safely fits inside your vehicle. When you need truck bed ski storage, itâ„¢s only right to select the best option. TRAPSKI POWDER QUAD is perfect for group ski/snowboard adventures. TRAPSKI is engineered to eliminate risk of damage while your skis, poles and boards are in-transit that is common with roof rack systems. Requires no install or uninstall and it's ready to go out-of-the-box within minutes. Including benefits of a cargo box without the cost, TRAPSKI reduces storage needs by an average of 30%. Since the 4-ski rack system optimizes space in your truck or larger SUV, it frees up more room for essentials and nice-to-haves on your next trip. Additionally, you can combine other TRAPSKI racks as your party grows.
- Designed to carry skis with a waist width of 100mm and above.
- Product Dimensions:13.5 lbs - 28"L x 24"W x 16"H
- Powder Skisaredefined as100mm waists or higher.
- IncludesTRAPSKI Premium Strapdesigned to hold equipment firmly in the rack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.