This item is Discontinued.

Jbl Tune 770NC Adaptive Noise Cancelling Wireless Over-Ear Headphones JBLT770NCBLKAM

This item is Discontinued.

Jbl

Tune 770NC Adaptive Noise Cancelling Wireless Over-Ear Headphones (Discontinued)

Mfr # JBLT770NCBLKAM
Zoro # G514387076
UPC # 50036395960
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JBLT770NCBLKAM
Zoro #
G514387076
UPC #
50036395960
Country of Origin
China

Dimensions

Driver Size
1.57"

Details

Color
Black
Material
Plastics
Item
Headset
Includes
Tune 770NC Adaptive Noise Cancelling Wireless Over-Ear Headphones 1 x USB-C Charging Cable 1 x Detachable Audio Cable 1 x Warranty/Warning 1 x QSG
Features
Fast Charging, Microsoft Swift Pair, Ambient Noise, Foldable, Google Fast Pair, Fold-flat, Lightweight, Multipoint, Noise Reduction, Voice Prompt, Adaptive Noise Cancelling with Smart Ambient, Comfortable, Hands-free, Padded Headband, Equalizer, Ambient Aware, Pure Bass Sound, TalkThru, Audio Streaming
Integrated Microphone
Yes
Maximum Frequency
20 kHz
Noise Canceling
Yes
Battery Capacity
690 mAh
Charging Method
Cable
Bluetooth Standard
Bluetooth 5.3
Battery Rechargeable
Yes
Minimum Frequency Response
20 Hz
Batteries Required
Yes
Wireless Technology
Bluetooth
Battery Chemistry
Lithium Ion (Li-Ion)
Impedance
32 Ohm
Earpiece Type
Binaural
Battery Talk Time (ANC on)
30 Hour
Battery Talk Time (ANC off)
39 Hour
Sound Mode
Stereo
Connectivity Technology
Wireless
Maximum Battery Recharge Time
2 Hour
Active Noise Canceling (ANC)
Yes
Bluetooth Profiles
A2DP, HFP, AVRCP
Sound Pressure Level
94 dB
Earpiece Design
On-ear, Over-the-ear

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.