End Cap
- Mfr # 35W634
- Zoro # G5143871
product price:Â
$
4.89
/ea
Key Features
Type
C-Track
Color
Black
Material
Plastic
Compatible I-Beam Size
C32 x 30 x 1.5
Product Type
C-Track
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35W634
- Zoro #
- G5143871
- UPC #
- 190735270240
- Country of Origin
- China
Dimensions
- Compatible I-Beam Size
- C32 x 30 x 1.5
Details
- Item
- End Cap
- Type
- C-Track
- Color
- Black
- Material
- Plastic
- Product Type
- C-Track
- Compatible with Manufacturer Part Number
- C32DM
- Shell Material
- Plastic
Description
End Cap, Product Type C-Track, Compatible Cable Type Not Applicable, Compatible I-Beam Size C32 x 30 x 1.5, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Color Black, Material Plastic, Overall Length Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.